Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu
Item no.: 077262

Straight die grinders Battery

Brand: Fein
Packaging Carrying case

Straight die grinders Battery

Subsequent delivery
Unit price
from  266,05 €
plus VAT at the current rate Prices plus delivery costs
More from the category Power tools and pneumatic tools
More about Fein

Description

Version:

  • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.

  • Maximum work progress with FEIN HighPower Li-ion batteries. High-current cells with continuous high current output and 75% higher current than Li-ion batteries.
  • Extremely smooth cutting action and anti-vibration working thanks to the independently mounted motor, decoupled from the housing, and 4 additional vibration dampers.
  • Comprehensive user protection: Smooth start-up, restart inhibit, electronic overload protection.
  • Dust-protected, separate motor electronics in the handle area.

Note:

Straight die grinders are approved for use with burrs up to a ⌀ of 12 mm.
See 073836 ff. for suitable spare batteries and chargers.