Pressure regulator 0.5 - 10 bar 1/4 inches

Article no.: 080012
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
47 pieces in stock

Description

Version:

Service units can be made up as required; the coupling pack supplied can be used to add extensions.
Service unit in modular series (“multifix” system), consisting of filter, pressure regulator and mist atomiser. Control range 0.5- 10 bar, operating pressure maximum 16 bar, operating temperature maximum 60 °C.

Advantage:

The service unit can be configured individually, e. g. with several pressure regulators, without oil atomiser (for oil-free tools) etc.

Application:

For systems in the pressure range up to 16 bar. Compatible with the products of CEJN, RECTUS and JWL.