This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pressure sprayer for cleaning agents containing acetone

Article no.: 083519

Product details

Technical Data

Capacity 1 l
maximum operating pressure 3 bar
Type of product Spray bottle

Identification numbers & Classifications

Article number 083519
Manufacturer number WS5

Description

Version:

High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle – from spray mist to jet.
With solvent-resistant Viton seal.

Note:

Not suitable for silicone degreaser or brake cleaner. Use No. 083517 size 1 instead.