Cordless hammer drill with LiHD rechargeable battery

Article no.: 075560
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
21 pieces in stock

Description

Version:

Power packs for hammer drilling.
The hammer drill has a high-performance hammer action with a precise pneumatic impact mechanism that generates impacts with maximum impact energy with minimal pressure.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Includes 2× batteries, charger and MetaBOX.
With additional handle and depth stop.

Note:

See No. 073870073890 for suitable batteries and chargers.