Quick connect with internal thread

Article no.: 080171
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1.226 pieces in stock

Description

Version:

Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.