This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Height safety device PEANUT I, Wire cable length: 1,8m

Article no.: 098145 1,8

Select article variation and quantity

Wire cable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EN 360
Weight 1,58 kg
Wire cable length 1,8 m
Length 1,8 m
Type of product Height safety device

Identification numbers & Classifications

Article number 098145 1,8
Manufacturer number HSG-021-1,8-8

Description

Version:

PEANUT I. Ultra-compact safety harness set with KOBRA TRI carabiners for use on lifting platforms. One-4-All damper permits use for weights from 50 kg to 135 kg. Edge certified.

Standard:

EN 360
EN 354

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart