Solid carbide machine tap TiAlN 8X1 GARANT

Article no.: 132862
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
33 pieces in stock
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: D
  • Shank: Parallel shank to h6
  • Through-coolant: no

Description

Version:

Particularly sturdy version. For the highest performance demands.

Recommendation:

For very hard steels, TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3mm larger.
For use only with a length compensation chuck − even on machines with synchronised spindle drives.