Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 136260

      Blind hole machine tap vaporised 3X0,35 GARANT

      Brand: GARANT
      Taper lead form C
      Thread standard DIN 13
      Flank angle 60
      Application for type of drilling up to 3×D for blind holes
      Helix angle 40
      Type of threading tool Machine tap for conventional machining
      Cutting direction right-hand
      No price available

      Blind hole machine tap vaporised 3X0,35 GARANT

      Subsequent delivery

      Description

      Version:

      Surface vaporised for reduced edge build-up.

      Application Table

      Aluminium (short chipping)
      N
      13
      Steel < 500 N/mm²
      P
      15
      Steel < 750 N/mm²
      P
      15
      Steel < 900 N/mm²
      P
      15
      GG(G)
      K
      9
      CuZn
      N
      13
      Uni
       
      Oil
       
      wet maximum