Solid carbide roughing end mill with internal coolant supply HPC ZOX 3 mm GARANT

Article no.: 202553
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
54 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Description

Version:

Sturdy roughing end mills without knuckle profile.
With strong core, special chip breaker recesses and large polished flutes.

Application:

For roughing milling with high demands on the component surface.
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
    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart