Solid carbide ball nose slot drill Diamond 1/6 mm GARANT

Article no.: 209781
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
131 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: f8
  • Direction of infeed: horizontal, oblique and vertical
  • Cutting width ae for milling operation: 0.2×D for side milling; 0.05×D for copy milling

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle.
Tolerance: Radius contour = ±0.01 mm.
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
    ⌀ f8 DC / DS (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart