Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 150379

      High-precision countersink 90° TiCN 4,3 mm GARANT

      Brand: GARANT
      Skaft Plain shank with h9
      Tool material HSS E
      Countersink tip angle 90
      Norm DIN 335 C
      No price available

      High-precision countersink 90° TiCN 4,3 mm GARANT

      Subsequent delivery

      Description

      Version:

      All countersinks have 3 cutting edges, radially relieved.
      Flutes are ground from solid.
      High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

      Application Table

      Aluminium (short chipping)
      N
      38
      Alu > 10% Si
      N
      30
      Steel < 500 N/mm²
      P
      34
      Steel < 750 N/mm²
      P
      32
      Steel < 900 N/mm²
      P
      32
      Steel < 1100 N/mm²
      P
      10
      Steel < 1400 N/mm²
      P
      5
      INOX < 900 N/mm²
      M
      9
      INOX > 900 N/mm²
      M
      9
      Ti > 850 N/mm²
      S
      8
      GG(G)
      K
      14
      CuZn
      N
      80
      wet maximum
       
      wet minimum
       
      dry