Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 290271

      Knurl PM BR 15° 15/06 mm

      Brand: Zeus
      for standard DIN 82
      Tool material PM
      No price available

      Knurl PM BR 15° 15/06 mm

      Subsequent delivery

      Description

      Version:

      Wear-resistant, of sintered metal.

      Note:

      • Size 21.5×5×8 suitable for Quick tools.
      • Further sizes available on request.

      Application Table

      Alu plastics
      N
      160
      Aluminium (short chipping)
      N
      110
      Steel < 500 N/mm²
      P
      110
      Steel < 750 N/mm²
      P
      85
      Steel < 900 N/mm²
      P
      65
      INOX < 900 N/mm²
      M
      60
      INOX > 900 N/mm²
      M
      35
      CuZn
      N
      120
      Oil
       
      dry
       
      Air