Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 250602

      eco QT clamp toolholder right 20/15 mm GARANT

      Brand: GARANT
      Norm DIN ISO 5610
      Through-coolant true
      No price available

      eco QT clamp toolholder right 20/15 mm GARANT

      Subsequent delivery

      Description

      Version:

      With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and higher process reliability.
      Combine the advantages of Garant eco and tool-less insert changing.
      Release the stop at the push of a button − change the insert − press the clamp to secure it.
      A simple and convenient way to reduce non-productive times.
      Consistent clamping force, high interchange accuracy, maintenance-free.

      Version - image:

      Optimum cooling of the cutting edge with coolant.
      Positioning within the scale ensures accurate coolant transfer.

      Note:

      Coolant transfer only in conjunction with GARANT eco-system toolholders No.317900 − 319886.