Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 273728

      Grooving medium machining HB 7010 2 mm GARANT

      Brand: GARANT
      No price available

      Grooving medium machining HB 7010 2 mm GARANT

      Subsequent delivery

      Application Table

      Steel < 500 N/mm²
      P
      230
      Steel < 750 N/mm²
      P
      190
      Steel < 900 N/mm²
      P
      180
      Steel < 1100 N/mm²
      P
      150
      Steel < 1400 N/mm²
      P
      130
      INOX < 900 N/mm²
      M
      150
      INOX > 900 N/mm²
      M
      140
      Ti > 850 N/mm²
      S
      70
      GG(G)
      K
      200
      CuZn
      N
      250
      Uni
       
      continuous
       
      wet maximum
       
      dry