Article no.: 270754

Full profile insert 60°, internal, right-hand HB 7020 0,5 mm GARANT

    • No price available
on request
Deliverable
447 pieces in stock
Brand: GARANT
Tolerance class: DIN 13 6H
Thread type: M
Thread type: M-LH
Thread type: MF
Thread type: MF-LH
Flank angle: 60 °

Information

  • Tolerance class: DIN 13 6H
  • Thread type: M
  • Thread type: M-LH
  • Thread type: MF
  • Thread type: MF-LH

Description

Version:

Full profile insert 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
To shopping cart