Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 270292

      Copying insert, internal, left-hand L1 = 16 4,2 mm GARANT

      Brand: GARANT
      No price available

      Copying insert, internal, left-hand L1 = 16 4,2 mm GARANT

      Subsequent delivery

      Application Table

      Alu plastics
      N
      250
      Aluminium (short chipping)
      N
      200
      Alu > 10% Si
      N
      200
      Steel < 500 N/mm²
      P
      160
      Steel < 750 N/mm²
      P
      150
      Steel < 900 N/mm²
      P
      150
      Steel < 1100 N/mm²
      P
      80
      Steel < 1400 N/mm²
      P
      60
      Steel < 55 HRC
      H
      30
      INOX < 900 N/mm²
      M
      90
      INOX > 900 N/mm²
      M
      60
      Ti > 850 N/mm²
      S
      30
      GG(G)
      K
      90
      CuZn
      N
      150
      continuous
       
      irregular
       
      interrupted
       
      wet maximum