Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 273815

      Blade carrier for face grooving right 26/39 mm GARANT

      Brand: GARANT
      No price available

      Blade carrier for face grooving right 26/39 mm GARANT

      Subsequent delivery

      Description

      Version:

      Extremely rigid connection and precise clamping due to serrated contact face between the tool holder and clamp.

      Application:

      In conjunction with toolholders No. 273800 to 273811.

      Supplied with:

      Without clamping screws (these are supplied with the toolholders).

      Spare part:

      Insert screw No. 279910

      Note:

      D1 = minimum ⌀ for the first groove / D2 = minimum ⌀ for the first groove.
      Starting values should be reduced by 30 - 50 % depending on the clamping situation and material.