Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 268467

      &5 in 1& drilling and turning tool 2.25×D right 8 mm GARANT

      Brand: GARANT
      Through-coolant true
      No price available

      &5 in 1& drilling and turning tool 2.25×D right 8 mm GARANT

      Subsequent delivery

      Description

      Version:

      With internal cooling.
      Plain shank with collar.

      Application:

      For face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking, chamfering and counterboring (to DIN 74).

      Note:

      • Choose corner radii as large as possible.
      • Always use internal cooling for drilling (at least 5 bar).

      Use the drilling and turning tool in long chipping structural steels and long chipping stainless steels only up to 1.5×D.