Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 218428

      Side / parting off milling cutter with collar HSS Width ap 3.1 mm 63/4 mm GARANT

      Brand: GARANT
      Tool material HSS
      No price available

      Side / parting off milling cutter with collar HSS Width ap 3.1 mm 63...

      Subsequent delivery

      Description

      Version:

      High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

      Application:

      For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

      Supplied with:

      Wrench No. 219858 for fitting and removing milling inserts.

      Note:

      HSS spare blades can be ordered extra.
      Side and parting-off milling cutters available up to ⌀ D = 200 mm.