Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 218224

      PolySAW-G saw blades Width ap = 1.5 mm HB 720 32 mm

      Brand: Mimatic
      No price available

      PolySAW-G saw blades Width ap = 1.5 mm HB 720 32 mm

      Subsequent delivery

      Description

      Version:

      For parting off, sawing, and slitting.
      PolySAW-G permits cutting to the full depth.

      Note:

      Standard application values for ae max.

      Application Table

      Alu plastics
      N
      600
      Aluminium (short chipping)
      N
      400
      Alu > 10% Si
      N
      250
      Steel < 500 N/mm²
      P
      200
      Steel < 750 N/mm²
      P
      160
      Steel < 900 N/mm²
      P
      100
      INOX < 900 N/mm²
      M
      120
      INOX > 900 N/mm²
      M
      90
      GG(G)
      K
      140
      wet maximum
       
      dry