Blade HSS Width ap 1.5 mm 63/4 mm GARANT

Article no.: 218440
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
6 pieces in stock
  • Tool material: HSS

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.