Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 240150

      UniTurn grooving boring bar, right-hand L2 = 10 3/1 mm

      Brand: Komet
      No price available

      UniTurn grooving boring bar, right-hand L2 = 10 3/1 mm

      Subsequent delivery

      Description

      Version:

      Tool material = BK 82.
      From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

      Note:

      Further sizes and types on request.

      Application Table

      Alu plastics
      N
      145
      Aluminium (short chipping)
      N
      145
      Alu > 10% Si
      N
      130
      Steel < 500 N/mm²
      P
      80
      Steel < 750 N/mm²
      P
      70
      Steel < 900 N/mm²
      P
      65
      Steel < 1100 N/mm²
      P
      55
      Steel < 1400 N/mm²
      P
      55
      INOX < 900 N/mm²
      M
      40
      INOX > 900 N/mm²
      M
      40
      Ti > 850 N/mm²
      S
      25
      GG(G)
      K
      45
      Uni
       
      wet maximum
       
      dry