Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 238390 6-125

      Precision boring set MicroKom® hi. flex 6-125 mm

      Brand: Komet
      Through-coolant true
      Skaft ABS
      No price available

      Precision boring set MicroKom® hi. flex 6-125 mm

      Subsequent delivery
      6-125

      Description

      Version:

      • Adjustment accuracy: 0.01 mm per graduation. Adjustment accuracy 0.002 mm ⌀ using the vernier for adjustments up to 5 mm radial.
      • Balanced at the 0-position.

      Application:

      • ⌀ 6 − 25 mm with No. 239925.
      • ⌀ 25 − 44 mm with No. 239923 and 239920.
      • ⌀ 44 − 63 mm with No. 239923 and 239921.
      • ⌀ 63 − 93 mm with No. 239921.
      • ⌀ 90 − 125 mm with No. 239922 and 239921.

      Supplied with table use:

      1 precision boring head: No. 238391 ABS50® ⌀ 6 – 125 mm
      1 each cartridge: No. 239920
      No. 239921
      1 bridge: No. 238395 size 90 − 125
      1 serrated body: No. 239923
      1 packing piece: No. 239924
      1 each boring bar: No. 239925 size 6 − 8; size 8 − 12; size 12 − 18; size 18 − 25
      2 indexable inserts: WOHX 02T001 BK6440 no. W00 04120.016440
      4 each indexable inserts: TOGX 06T102 BK60 No. W57 04140.0260
      TOGX 090204 BK60 No. W57 14140.0460
      1 each flag wrench: Size 5IP; 6IP; 8IP
      1 hexagon L-wrench: Size 4 AF

      Note:

      The system is compatible with the existing ABS and plain shank precision boring components.

      Accessories and spare parts

      • Subsequent delivery