Eccentric adjustment unit SK50 50 mm

Article no.: 239012 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Through-coolant: yes

Product details

Technical Data

ABS® shank ⌀ Ds 50 mm
Adapter SK 50
Shank ABS
Arbor standard DIN 69871
Shape ADB
Through-coolant yes
Overhang A 60 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 239012 50
EAN / GTIN 4047109045231
Manufacturer number A50 56350

Description

Version:

  • Adjustment range ± 0.25 mm on the ⌀. 1 graduation equals 0.02 mm on the ⌀.

Application:

For fine adjustment of drilling and boring tools.

Supplied with:

Complete with sealing washer and conversion set for form AD.

Note:

Further arbors with ABS® connection on request.

Downloads & documents