• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Inclinable centre support

Article no.: 494040

Product details

Technical Data

Type of product Inclinable centre support

Identification numbers & Classifications

Article number 494040
EAN / GTIN 2050001046345

Description

Version:

Angular adjustment ± 10° with 1° reading.

Application:

For testing centred components. Maximum workpiece size:
⌀ 80 mm ×145 mm.

Suitable for:

Profile projectors No. 493510 and 493535.

Note:

Adaptor plates No. 494020 are required for use of No. 493030, 493040, 494040 and 494050 on shadowgraphs No. 493510 size A3010 and No. 493535.