• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Horizontal Vee block

Article no.: 494050

Product details

Technical Data

maximum workpiece ⌀ 25 mm
Type of product Horizontal Vee block

Identification numbers & Classifications

Article number 494050
EAN / GTIN 2050001041517

Description

Application:

With Vee clamp for mills, shafts etc. up to ⌀ 25 mm.

Suitable for:

Profile projectors No. 493510 and 493535.

Note:

Adaptor plates No. 494020 are required for use of No. 493030, 493040, 494040 and 494050 on shadowgraphs No. 493510 size A3010 and No. 493535.