Glass fibre tape measure in a capsule 10 m

Article no.: 463300
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
43 pieces in stock

Description

Version:

Capsule: Indestructible plastic casing with soft finish surface. Storage is provided in the casing for the crank arm and the pull ring. Can be converted for left-hand use.
Frame: Light metal frame with ball bearing mounted fast winding and folding crank.
Glass fibre tape measure. Extremely buckling-resistant and flexible, weather-proof, and resistant to many chemicals. Electrically non-conducting. Good legibility. With cm graduations.

Note:

Versions with 100 m length, or with inch graduations, or with start of scale type B / C available on request.