Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 478755

      Shim stock pack 5 pieces 100×500 mm stainless 0,02 mm

      Brand: Hasberg
      Material Stainless steel, INOX
      No price available

      Shim stock pack 5 pieces 100×500 mm stainless 0,02 mm

      Subsequent delivery

      Description

      Version:

      Cold rolled, hard spring feeler strip steel of maximum precision. Shim thickness is marked and cannot be wiped off. Stored in sturdy boxes.
      Stainless and acid resistant steel, material No. 1.4310 (or 1.4301 for thickness 0.02 and 0.05mm), cold rolled, spring hardened, bright surface.

      Application:

      Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

      Supplied with:

      1 pack with 5 shim stocks.