Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 467405

      Light metal sprit level R-profile 600 mm

      Brand: STABILA
      No price available

      Light metal sprit level R-profile 600 mm

      Subsequent delivery

      Description

      Version:

      Distortion-free aluminium R-profile for the most demanding applications.
      • High security against tipping over during measurement due to the extra-wide measuring face (4 cm).

      • Marking out / cutting along the full profile length without removal due to reliable guidance from the three scribing edges. Continuous frame element across the horizontal vial.

      • Handgrip with full-length finger groove.

      • Removable and shock-damping end caps with patented anti-slip stoppers. With two coated measuring faces, two vertical vials and one horizontal vial.