Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 499218 SJ411

      Surface roughness measuring tool SJ411

      Brand: Mitutoyo
      Interface Digimatic interface
      Interface RS232C interface
      Calibration Q1
      Calibration Q2
      No price available

      Surface roughness measuring tool SJ411

      Subsequent delivery
      SJ411

      Description

      Version:

      Transportable cordless reference level system with dust-protected, touch-sensitive operating screen, and integral printer.
      • Very easy intuitive menu-guided controls with clear presentation of measured results and profiles on a 5.7 inch colour display.
      • Optional measuring with free scanning system or scanning rail.
      • Measurement of roughness, ripple and primary profile.
      • Statistics function and colour-coded tolerance evaluation.
      • Large number of internationally recognised parameters to DIN EN ISO, VDA, JIS, ANSI, and MOTIF, and 16 integral languages.
      • Phase correction Gauss filter to DIN EN ISO 16610-21 (supersedes DIN EN ISO 11562).
      • Compensation function for radii and inclinations.
      • DAT function: Digital inclination wizard for aligning the feed unit position.
      • Two different calculations can be performed based on just a single measurement.
      • Quick output and documentation of measurement results, graphics and measurement conditions on the integral printer.
      • Easy archiving of measured data on an SD memory card.
      • The calibration values can be saved and recalled using five different buttons.

      Application:

      • Measurement of deep slots.
      • Measurement with probe facing upwards.
      • Cylinder measurement with a support foot.
      • Measuring the surface roughness of cylinders transversely to the cylinder’s axis.
      • Measurement with measuring stand and levelling table.

      Supplied with:

      Including feed unit with standard contact point, 5 rolls of thermal paper No. 499050, mains adapter, calibration standard, user manual, and storage case.

      Optional extras:

      Standard probe No. 499221, measuring stand No. 499415, pack of paper rolls (5 pieces) No. 499050.

      Attention:

      German version. Order free UK adapter plug No. 08 1174_GB.

      Note:

      Free-of-charge analysis software available on request. Only available in Germany and Austria!

      Accessories and spare parts

      • Standard probe insert for SJ-411 Mitutoyo Art. No.  499221
        Subsequent delivery
      • Granite stand with T-slot Mitutoyo Art. No.  499415
        Subsequent delivery
      • Thermal paper rolls pack of 5 Mitutoyo Art. No.  499050
        Subsequent delivery
      • Adapter for SJ210 / SJ310 Mitutoyo Art. No.  499418
        Subsequent delivery