Digital external micrometer with offset anvils 0-25 mm

Article no.: 421610
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
7 pieces in stock
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • Packaging: sturdy box

Description

Version:

Clear (7.5 mm high), digital measured value display provides quick readings. Addition reading by vernier. Sintered, precision lapped, carbide tipped anvils, measuring spindle hardened and ground. Locking by clamping screw. Measuring force at the ratchet 5 - 10 N.

Supplied with:

From size 25-50 including 1 setting standard. 1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497445.