Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 486020

      Thread &Go& plug gauge 6H M42 M

      Norm DIN 13
      Thread type M
      Calibration M7
      No price available

      Thread &Go& plug gauge 6H M42 M

      Subsequent delivery

      Description

      Version:

      The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 - 2299.
      “Go” and “No Go” gauges are separate (DIN 2240, part 2, form GE).

      Application:

      For metric ISO threads, right-hand DIN 13.
      Tolerance class 6H (up to M 1.4 = 5H).

      Standard:

      Tolerances and dimensions to DIN ISO 1502.

      Note:

      Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.