Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 486130

      Fine thread &No Go& plug gauge 6H 42X1,5

      Thread type MF
      Calibration M7
      Norm DIN 13
      No price available

      Fine thread &No Go& plug gauge 6H 42X1,5

      Subsequent delivery

      Description

      Version:

      The ground first thread lead chamfer (from 1 mm pitch) removes coarse swarf in the component and prevents premature fracture of the first full thread lead chamfer.
      Design to DIN 2279 − 2299.
      “Go” and “No Go” gauges are separate (DIN 2240, part 2, form GE).

      Application:

      For metric ISO fine threads, right-hand DIN 13.

      Standard:

      Tolerances and dimensions to DIN ISO 1502.

      Note:

      Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.