{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Standard | Manufacturer’s standard | |
Measuring range | 5 mm | |
Graduation | 0,01 mm | |
Reading per pointer revolution | 0,5 mm | |
Variation range fe | 12 µm | |
Total variation range ftot | 14 µm | |
Gauging force | 0,6 N - 1,4 N | |
Measurement technology | analogue | |
Body ⌀ | 40 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 432540 5/40 | |
Manufacturer number | 353 |