Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 434750

      Inductive length measuring probe, plug-in 1300MA

      Brand: Mahr
      IP Index of Protection IP64
      Calibration Price on request
      No price available

      Inductive length measuring probe, plug-in 1300MA

      Subsequent delivery

      Description

      Version:

      Inductive length measuring probe with Mahr or Tesa semi-base attachment compatibility. Very robust, on ball guides and shielded against EMC influences by nickel-iron alloy. Very high linearity over the entire measurement range. Integral cap allows angular setting of the cable.
      Compressed air connection 90°.

      Application:

      Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.
      Ideal for measuring devices - because the plug connection is directly on the probe.

      Supplied with:

      Operating instructions, connection cable (2.5m).

      Optional extras:

      Measuring force spring, extension cable.