{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Pivot range | ±40 degrees | |
Shank ⌀ h6 | 8 mm | |
Clamping length | 20 mm | |
Type of product | Clamping shank |
Article number | 436514 | |
EAN / GTIN | 4045197719164 |