• The item cannot be ordered due to missing prices.

Alternative article:

Absolute indicator reading 0.01 mm 12,5 mm

Article no.: 434064 12,5
Copy

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 42
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12,5 mm
Error limit 0,02 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 42
Gauging force ≤ 0.9 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Body ⌀ 59 mm
Thickness of housing 36,4 mm
Loop on the back of the dial indicator no
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product dial gauge

Identification & Classification

Article number 434064 12,5
Copy
EAN / GTIN 4946368586595
Copy
Manufacturer number 543-400B
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Deutschland, www.mitutoyo.de

Description

Version:

Zero point display in any position, e.g. for tolerance measurements. Selectable direction of measurement. 20,000 h continuous operation with one battery.
Preset and tolerance key for pre-selecting set values / tolerance ranges. Display can be switched between digits and large, easy-to-read good / reject symbols.

Function:

IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497080, spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products