simturn AX axial grooving insert at bore, right-hand, L2 = 15.2 mm, ⌀ Dmin / w: 6,2/1mm

Article no.: 270645 6,2/1
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
⌀ Dmin / w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AB01X800
for bores from ⌀ Dmin 6,2 mm
Usable length 15,2 mm
⌀ D 6 mm
Radius R 0,15 mm
f 2,95 mm
max. groove depth tmax 2 mm
Groove width w 1 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270645 6,2/1
Copy
EAN / GTIN 2050002067202
Copy
Manufacturer number A06.0100.15.01 AG R X800
Copy
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Deutschland, www.simtek.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
400
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
240
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
180
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
130
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
70
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
40
GG(G)
suitable for / [m/min]
K
ISO code:
110
CuZn
suitable for / [m/min]
N
ISO code:
210
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Coating: X800 (successor to coating GN39)

Attention:

Larger groove diameters can be achieved without modifications.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.

Downloads & documents

Suitable products