simturn AX Center Line boring-out insert, left-hand, L2 = 15.2 mm, ⌀ Dmin: 2,7mm

Article no.: 270515 2,7
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
⌀ Dmin (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AAQ1X800
for bores from ⌀ Dmin 2,7 mm
Usable length 15,2 mm
⌀ D 4 mm
Through-coolant no
Radius R 0,15 mm
f 1,95 mm
max. groove depth tmax 0,2 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270515 2,7
Copy
EAN / GTIN 2050002064829
Copy
Manufacturer number A04.1C12.15.27.15 YL X800
Copy
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Deutschland, www.simtek.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
400
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
240
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
180
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
130
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
70
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
40
GG(G)
suitable for / [m/min]
K
ISO code:
110
CuZn
suitable for / [m/min]
N
ISO code:
210
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Suitable products