• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Lever lock toolholder right 20/15 mm GARANT

Article no.: 250610 20/15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
  • Standard: DIN ISO 5610
  • Through-coolant: no

Product details

Technical Data

Series QuickTurn
Shank size 20 mm
Insert size 15 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PDJNR/L 2020K15
suitable indexable insert DN.. 1506..
Functional width L4 25 mm
Head length L1 35 mm
Overall length L 125 mm
Shim 259031 28
Lever 259015 8
Lever screw 259018 7
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250610 20/15
EAN / GTIN 4045197650511

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "QuickTurn"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart