• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Lever lock toolholder right 25/12 mm GARANT

Article no.: 250018 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
306 pieces in stock
  • Standard: DIN ISO 5610
  • Through-coolant: no

Product details

Technical Data

Series QuickTurn
Shank size 25 mm
Insert size 12 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PCLNR/L 2525M12
suitable indexable insert CN.. 1204..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250018 25/12
EAN / GTIN 4045197649966

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "QuickTurn"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart