{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | QuickTurn | |
Shank size | 20 mm | |
Insert size | 12 mm | |
Application type | neutral | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | PSDNN 2020K12 | |
suitable indexable insert | SN.. 1204.. | |
Functional width L4 neutral holders | 10.3 mm | |
Overhang L1 neutral holders | 28 mm | |
Overall length L neutral holders | 125 mm | |
Shim | 259031 20 | |
Lever | 259015 2 | |
Lever screw | 259018 2 | |
Shim pins pack | 259044 2 | |
Shim punches pack | 259047 2 | |
Setting angle κ | 45 degrees | |
Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251114 20/12 | |
EAN / GTIN | 4062406063207 |