GARANT Master eco clamping toolholder short 25/16 mm

Article no.: 251405 25/16
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 16 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder MTJNR/L 2525X16
suitable indexable insert TN.. 1604..
Functional width L4 32 mm
Head length L1 35 mm
Overall length L 105 mm
Shim 259033 9
Clamping claw 259038 20
Screw for clamping claw 259021 6
Pin 259049 8
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251405 25/16
EAN / GTIN 4062406736194

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master eco toolholders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

From the same series "Master Eco"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart