Clamp toolholder left 25/12 mm GARANT

Article no.: 250017 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
83 pieces in stock
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Series QuickTurn
Shank size 25 mm
Insert size 12 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder DCLNR/L 2525M12
suitable indexable insert CN.. 1204..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Shim 259031 2
Shim screw 259025 10
Clamp, screw, spring 259035 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250017 25/12
EAN / GTIN 4045197649904

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "QuickTurn"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart