Boring bar right 32/12 mm GARANT

Article no.: 250036 32/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
  • Boring depth up to: 3×D
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 12 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A32S PCLNR/L12
Setting angle κ 95 degrees
suitable indexable insert CN.. 1204..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Clamping height L2 31 mm
Overall length L 250 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250036 32/12
EAN / GTIN 4045197650207

Description

Version:

PCLNR 95° boring bars for indexable inserts CN..

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart