Boring bar carbide right 8/06 mm GARANT

Article no.: 260016 8/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Through-coolant: yes

Offers

Set with price advantage

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E08K SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 10 mm
Centre offset L3 5 mm
Clamping height L2 7,6 mm
Head length L1 10 mm
Overall length L 125 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260016 8/06
EAN / GTIN 4045197651808

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart