{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Shank ⌀ Ds | 8 mm | |
Insert size | 6 mm | |
Application type | left-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | E08K SCLCR/L06 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 10 mm | |
Centre offset L3 | 5 mm | |
Clamping height L2 | 7,6 mm | |
Head length L1 | 10 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260017 8/06 | |
EAN / GTIN | 4045197651884 |