Grooving insert Full radius, HB9140, Groove width w: 3mm

Article no.: 275012 3
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
Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Cutting conditions continuous
Type HB9140
Tool material Carbide
Feed f in steel < 900 N/mm2 0,1 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 275012 3
Copy
EAN / GTIN 4062406598501
Copy
Manufacturer number 275012 3
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
140
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
120
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
100
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
80
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
50
GG(G)
suitable for / [m/min]
K
ISO code:
80
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
interrupted
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Suitable for:

Blade carrier No. 274010274026.
Boring bars No. 274170274171.

Downloads & documents

Suitable products