Mono grooving toolholder for face grooving left-hand

Article no.: 278044
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
24 pieces in stock
  • Through-coolant: no

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm).
For grooving inserts No. 278029278036.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.
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
    ⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart