{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shank size | 16 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | no | |
Functional width L4 | 16 mm | |
Head length L1 | 22 mm | |
Overall length L | 125 mm | |
Spare parts set | 279981 1 | |
Type of product | Boring bar |
Article number | 272015 16/16 | |
EAN / GTIN | 4045197983022 | |
Manufacturer number | 272015 16/16 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |